Apply to be a TradeMaster!
Main product image of M18 PACKOUT 6-Bay Rapid Charger
Magnifying glass
Hover image to zoom

M18 PACKOUT 6-Bay Rapid Charger

Brand:
Milwaukee
SKU:
48-59-1809
Rating:
(1)
Q&A:
(0)
M18 PACKOUT 6-Bay Rapid Charger
Magnifying glass
Hover image to zoom
$279.00 each
In Stock
In Stock
Get 6 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
The M18™ PACKOUT™ Six Bay RAPID Charger is the first dedicated charging solution compatible with the MILWAUKEE® PACKOUT™ modular storage system. This Six Bay RAPID Charger charges two batteries simultaneously at a RAPID charge rate, up to 40% faster than other Milwaukee Tool standard rate chargers. Manage six batteries and consolidate your charging experience. Spend less time swapping batteries on the jobsite. This battery charger is optimized for transportation and storage on and off the jobsite. Integrate this charger into your PACKOUT™ modular storage system, and experience unmatched charging portability. Bring this charger with you, either on your PACKOUT™ stack, or by utilizing the convenient carrying handle. The Milwaukee M18™ PACKOUT™ Six Bay RAPID Charger includes (1) USB-A port, allowing users to charge small personal electronics such as phones, tablets, and headlights. During charging, store your personal electronics on either side of the charger with storage caddies. The M18™ PACKOUT™ Six Bay RAPID Charger provides users with REDUCED DOWNTIME, & UNMATCHED PORTABILITY.

Product Features
  • Charge (2) batteries simultaneously, one on each side, at rapid charge rate
  • Fully compatible with the packout modular storage system
  • Compatible with all M18 batteries
  • (6) M18 bays
  • Charge personal electronic devices with (1) USB-A (2.1A) Port
  • Batteries securely latch to charger
  • Store personal devices in storage caddies
  • Cord wrap clip provides users with a convenient way to store their cord when not in use
  • Consolidate number or chargers on the jobsite and improve cord management
  • Wall-mountable via PACKOUT mounting plate, wall plate, & racking shelf. (Refer to PACKOUT mounting plate user manual for mounting capacities
  • REDLINK Intelligence: Optimizes charge rates based on the battery type and temperature to minimize charge duration and maximize battery lifespan
  • Power source: AC
  • 5 year warranty
  • Includes: (1) 48-59-1809 MILWAUKEE M18 PACKOUT Six Bay RAPID Charger
Product Specifications
  • Charger Type: Rapid Charger
  • Battery System: M18
  • Power Supply: AC
  • Length: 15.1 in
  • Weight: 7.91 lb
  • Height: 12.12 in
  • Width: 9.76 in
  • Charge Rate: Rapid
  • Charging Ports: (6) M18™
  • DC Output: (1) USB-A Port: 5V/2.1A (10W)
  • Wall Mountable: Wall-mountable via PACKOUT™ Mounting Plate, Wall Plate, & Racking Shelf. (Refer to
  • PACKOUT™ Mounting Plate user manual for mounting capacities)
  • Packout Compatible: Yes

Specs

–
Product Type:

Charger

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Milwaukee

It's quality but just a bit higher in price than competitors
Foz
Ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy