The Day Savers – A National Tradesmen Day Contest
Main product image of M18 & M12 Super Charger
Magnifying glass
Hover image to zoom

M18 & M12 Super Charger

Brand:
Milwaukee
SKU:
48-59-1811
Rating:
(0)
Q&A:
(0)
M18 & M12 Super Charger
Magnifying glass
Hover image to zoom
48-59-1811 has been discontinued
Discontinued July 10, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
12v, 18v

Description

Overview
The MILWAUKEE® M18™ & M12™ Super Charger charges batteries up to 4X faster than standard Milwaukee chargers, massively reducing downtime and maximizing productivity. The charger accepts all M18™ & M12™ batteries, providing an upgrade for both M18™ & M12™ systems. M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 fully charges in only 1 hour. HIGH OUTPUT™ batteries are optimized for use with Super Charger, each built with premium components for superior charging capabilitiy. Featuring REDLINK™ Intelligence, the dual battery charger communicates directly with each battery to monitor cell voltage, temperature and charge status to optimize the performance and extend the life of the pack. The Super Charger identifies the fastest charge rate for each M18™ or M12™ battery pack inserted, adjusting to charge each in the shortest amount of time possible.

Features
  • Charges batteries up to 4x faster
  • 80% charge indicator: the charger slowly flashes green when the battery reaches 80% state of charge
  • Integrated hang holes
  • Compatible with all M18™ & M12™ batteries
  • Sequential charging: automatically charges the second inserted pack once the first pack is fully charged
  • REDLINK™ Intelligence: charger communicates with the battery pack to ensure optimum performance and extend life
  • 5 year charger warranty

Specs

Product Type:

Charger

Voltage:

12v

18v

Battery Type:

M18 Lithium-Ion Battery

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm