Apply to be a TradeMaster!
Main product image of M18 Dual Bay Simultaneous Super Charger
Magnifying glass
Hover image to zoom

M18 Dual Bay Simultaneous Super Charger

Brand:
Milwaukee
SKU:
48-59-1815
Rating:
(0)
Q&A:
(0)
M18 Dual Bay Simultaneous Super Charger
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 28 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview
The Milwaukee M18™ Dual Bay Simultaneous Super Charger delivers up to 6X faster charging to 80%, maximizing productivity by reducing downtime throughout the day. In just 15 minutes, users can charge an M18™ REDLITHIUM™ FORGE™ XC6.0 Battery to 80%, allowing users to get back to work faster than ever before. Super Chargers are Milwaukee’s fastest chargers, providing you with the fastest charge times for all of your M18™ REDLITHIUM™ batteries. This Super Charger is capable of simultaneously charging up to 2 batteries, while leveraging CHARGE ADAPT™ Adaptive Charge Distribution to distribute power between bays for maximized productivity. The CHARGE ADAPT™ LED light will illuminate for the battery that is able to receive the most amount of power, resulting in the user getting one pack back faster than fully simultaneous chargers. The M18™ Dual Bay Simultaneous Super Charger is COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System, provides high-speed cooling for less downtime. The active cooling feature works with M18™ batteries that have COOL-CYCLE™ capability. The charger features REDLINK™ Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. This charger is compatible with all M18™ Batteries.

Features
  • Delivers up to 6X Faster charging to 80% for more productivity
  • 5 minute supercharge on the M18™ REDLITHIUM™ FORGE™ XC6.0 to 80%
  • Charge two (2) M18™ batteries at once
  • Up to 6X faster charging to 80%
  • Simultaneously charges two (2) M18™ batteries
  • CHARGE ADAPT™: Adaptive Charge Distribution delivers adaptive simultaneous charging for multiple batteries to maximize productivity
  • Capable of simultaneously charging up to 2 batteries leveraging CHARGE ADAPT™ to distribute power between bays for the best charge experience
  • COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. Active cooling feature works with batteries that have COOL-CYCLE™ capability.
  • Integrated hang holes for wall mounting
  • On board LED Indicator communicates charger/pack performance
  • REDLINK™ Intelligence: Charger communicates with the battery pack to ensure optimized charge speed and performance
  • Compatible with all M18™ Batteries
  • Power source: AC
  • 5 Year Warranty

Specs

–
Product Type:

Charger

Voltage:

18v

Ports:

2

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy