Apply to be a TradeMaster!
Main product image of M18 & M12 4-Bay Simultaneous Super Charger w/ PACKOUT Compatibility, 48-59-1818
Magnifying glass
Hover image to zoom

M18 & M12 4-Bay Simultaneous Super Charger w/ PACKOUT Compatibility, 48-59-1818

Brand:
Milwaukee
SKU:
48-59-1818
Rating:
(0)
Q&A:
(0)
M18 & M12 4-Bay Simultaneous Super Charger w/ PACKOUT Compatibility, 48-59-1818
Magnifying glass
Hover image to zoom
$499.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Warranty
5 Year Limited Warranty Warranty

Description

–

Product Overview

This item is a M18 & M12 4-Bay Simultaneous Super Charger w/ PACKOUT Compatibility, 48-59-1818 manufactured by Milwaukee.

Our M18 and M12 Four Bay Simultaneous Super Charger w/ PACKOUT Compatibility delivers up to 10x faster charging for 4 batteries, maximizing productivity for an entire crew during demanding applications. Four M18 REDLITHIUM FORGE HD12.0 Batteries can be charged to 100% in 90 minutes, allowing users to get back to work faster. Super Chargers are Milwaukee's fastest chargers, providing users with the fastest charge times for all M18 and M12 REDLITHIUM batteries. The M18 and M12 Four Bay Simultaneous Super Charger is COOL-CYCLE Capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with M18 batteries that have COOL-CYCLE capability. The charger features (2) M18 bays and (2) M18 and M12 Hybrid Bays, allowing users who operate within both systems to utilize one charger. This charger is PACKOUT compatible and features a convenient carrying handle, providing unmatched transportation, storage, and portability. This Super Charger is capable of simultaneously charging up to 4 batteries by leveraging CHARGE ADAPT Adaptive Charge Distribution, which distributes power between bays for maximum productivity. The charger features REDLINK Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. This charger is compatible with all M18 and M12 Batteries.

Features

  • Charge 4 Packs up to 10x Faster
  • COOL-CYCLE Active Cooling System Provides High-Speed Cooling For Less Downtime
  • 90 minute supercharge for (4) M18 REDLITHIUM FORGE HD12.0 Batteries to 100%
  • COOL-CYCLE High-Speed Cooling enables hot packs to charge faster and increase productivity in high demand applications
  • 35 minute supercharge for the M18 REDLITHIUM FORGE XC8.0 or FORGE HD12.0 Battery to 80%
  • M18 or M12 Hybrid Bay Design Allowing Users Who Operate With Both Systems to Utilize One Charger
  • Modular Connectivity with all PACKOUT Components
  • CHARGE ADAPT: Adaptive Charge Distribution delivers adaptive simultaneous charging for multiple batteries to maximize productivity
  • Simultaneously Charge (4) Batteries
  • On board LED Indicator communicates charger/pack performance
  • REDLINK Intelligence: Charger communicates with the battery pack to ensure optimized charge speed and performance
  • Compatible with all M18 and M12 Batteries
  • Power source: AC
  • 5 Year Warranty

Specs

–
Power Source:

Corded

Product Type:

Charger

Battery Type:

M18

Warranty:

5 Year Limited Warranty

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy