Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM XC5.0 Battery Starter Kit (2 Pack)
Magnifying glass
Hover image to zoom

M18 REDLITHIUM XC5.0 Battery Starter Kit (2 Pack)

Brand:
Milwaukee
SKU:
48-59-1852
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM XC5.0 Battery Starter Kit (2 Pack)
Magnifying glass
Hover image to zoom
48-59-1852 has been discontinued
Discontinued August 29, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18v
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty

Description

The Milwaukee M18 XC 5.0Ah Battery Starter Pack (48-59-1852) features two powerful M18 REDLITHIUM XC5.0 batteries designed to deliver up to 2.5X more run-time, 20% more power and 2X more life than standard 18 volt lithium-ion batteries. These batteries are job-site ready, and can route water out of the battery pack, extend run-time and life by minimizing production heat, and prevent pack failures from vibration or drops. The overload protection feature prevents damage to cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. This pack also includes a charger

Includes:
  • (2) Batteries
  • (1) Charger

Features:
  • Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction offers long-lasting performance and durability
  • Fuel gauge onboard displays remaining runtime for less downtime on the job
  • All-weather performance delivers fade free power in extreme jobsite conditions
  • Powers more than 150 Milwaukee M18 cordless power tools

Specs

Product Type:

Battery

Charger

Voltage:

18v

Includes:

18V LITHIUM-ION Battery

Charger

Battery Type:

M18 Lithium-Ion Battery

Amperage:

5

Warranty:

5 Year Tool/3 Year Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm