Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM FORGE XC8.0 Starter Kit
Magnifying glass
Hover image to zoom

M18 REDLITHIUM FORGE XC8.0 Starter Kit

Brand:
Milwaukee
SKU:
48-59-1881
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM FORGE XC8.0 Starter Kit
Magnifying glass
Hover image to zoom
$282.20 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
The MILWAUKEE M18 REDLITHIUM FORGE XC8.0 Starter Kit delivers HIGH OUTPUT 12.0 power in a smaller size and the longest life vs REDLITHIUM batteries. REDLITHIUM FORGE are Milwaukee's most powerful, fastest charging, and longest life batteries. The REDLTIHIUM FORGE XC8.0 delivers 8 amp hours of runtime, but with the same power as the M18 REDLITHIUM HIGH OUTPUT HD12.0 in a smaller size and lighter weight design. The lithium-ion battery has the longest life, most recharges, and best performance over the life of the battery. Designed with resistant housing for increased protection against exposure to common oils, greases, & solvents. Built-in REDLINK Intelligence protects the battery from overloads, preventing damage to cordless power tools. The REDLITHIUM FORGE XC8.0 battery is fully compatible with 275+ M18 solutions. The M18 & M12 Rapid Charger charges battery packs up to 40% faster, reducing downtime and maximizing productivity. The battery charger accepts all M18 and M12 batteries, providing a charging upgrade for both systems. The battery charger communicates directly with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge.

Features
  • Delivers HIGH OUTPUT 12.0 power in a smaller size and lighter weight
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUM FORGE provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM
  • Fully compatible with the M18 system, featuring 275+ tools
  • Charges in 83 minutes to 100% with kitted rapid charger
  • Best protection from jobsite, weather and environmental conditions
  • PWR Level 4 on the REDLITHIUM Power scale
  • Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • M12 & M18 Rapid Charger charges packs up to 40% faster
Specifications
  • Battery Line: REDLITHIUM FORGE
  • Badge Branding: REDLITHIUM FORGE
  • Length: 5.3 in
  • Weight: 2.38 lb
  • Height: 3.5 in
  • Width: 3.4 in
  • Material Composition: Glass Filled Nylon

Specs

–
Voltage:

18v

Type:

Kit

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Battery

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy