Apply to be a TradeMaster!
Main product image of REDLITHIUM USB Charger & Portable Power Source Kit
Magnifying glass
Hover image to zoom

REDLITHIUM USB Charger & Portable Power Source Kit

Brand:
Milwaukee
SKU:
48-59-2013
Rating:
(0)
Q&A:
(0)
REDLITHIUM USB Charger & Portable Power Source Kit
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Our REDLITHIUM USB Charger & Portable Power Source Kit includes a USB rechargeable power bank and charger, a 2 ft. heavy duty USB-C cord, and one of our REDLITHIUM USB batteries. The portable battery charger allows you to conveniently charge your mobile phone, tablet and wireless headphones both on and off the job site. You can check the charge of your REDLITHIUM USB battery pack with the LED Fuel Gauge. The portable battery pack can easily be recharged via USB-C cable from a wall plug or USB power source. Both the REDLITHIUM USB Battery and Portable Power Source and Charger are covered under our MILWAUKEE 2-year warranty.


Features

  • Charges Milwaukee REDLITHIUM USB Batteries via USB-C Cord
  • Charges Mobile Phones, Tablets and Wireless Headphones via 2.1A USB output.
  • Compatible with Milwaukee USB Rechargeable Products
  • LED Fuel Gauge Allows Fast Checking of REDLITHIUM USB Battery Charge
  • More Runtime: 2X more Capacity than (3) AAA Alkaline Batteries
  • 3X Faster Charge Time: 2.1A Charge Rate
  • Longer Life: Over 2,000 Recharges
  • 2 FT Heavy Duty USB-C Cord

Specs

–
Product Type:

Charger

Features:

USB Charger

Battery Type:

Redlithium USB Rechargeable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy