Apply to be a TradeMaster!
Main product image of M12 2.0 Starter Kit
Magnifying glass
Hover image to zoom
M12 2.0 Starter Kit
Magnifying glass
Hover image to zoom
$107.23 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–
Overview:
The M12 Charger accepts all M12 batteries, so you will always be prepared and productive. Power up your compact batteries in 30 minutes and extended capacity batteries in 60 minutes, without the need for extra charges on the jobsite. The Milwaukee 48-11-2420 M12 REDLITHIUM 2.0 provides up to 2X more run-time, 20 Percentage more power and 2X more recharges than a standard Lithium-Ion battery. REDLITHIUM 2.0 also delivers best-in-class performance in extreme job-site conditions. With Milwaukee durability built into each pack, the REDLITHIUM 2.0 battery operates cooler and performs in climates below -18-degree C/0-degree F with fade free power.

Includes:
(1) M12 Lithium-ion Battery Charger (48-59-2401) (1) M12 REDLITHIUM CP2.0 Battery Pack (48-11-2420)

Features:
  • Add to any M12 bare tool to create your own tool kit
  • Battery fuel gauge displays charge status on tool
  • M12 REDLITHIUM battery packs delivers long life and run time with fade-free power
  • M12 charger offers recharge-statues light indicators and an easy-to-load design
  • Specs

    –
    Product Type:

    Battery

    Kit

    Charger

    Batteries Included:

    1

    Voltage:

    12v

    Battery Type:

    M12 Lithium-Ion Battery

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy