Apply to be a TradeMaster!
Main product image of M12 REDLITHIUM XC4.0 Starter Kit, 48-59-2440
Magnifying glass
Hover image to zoom

M12 REDLITHIUM XC4.0 Starter Kit, 48-59-2440

Brand:
Milwaukee
SKU:
48-59-2440
Rating:
(0)
Q&A:
(0)
M12 REDLITHIUM XC4.0 Starter Kit, 48-59-2440
Magnifying glass
Hover image to zoom
$143.38 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The M12 REDLITHIUM XC4.0 battery delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12 REDLITHIUM Extended Capacity Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs In addition to the battery pack, the starter kit includes the M12 Battery Charger. The M12 REDLITHIUM battery is fully compatible with all Milwaukee M12 solutions.
  • Provides up to 2X more run time
  • 20% more power than standard lithium ion battery
  • REDLITHIUM 4.0Ah battery operates cooler and performs in climates below 0° with fade free power
  • 2X more recharges than standard lithium ion battery
  • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection

Specs

–
Product Type:

Battery Pack

Power Source:

Battery

Battery Type:

M12 REDLITHIUM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy