Apply to be a TradeMaster!
Main product image of SDS Max SLEDGE Floor Scraper Replacement Kit, 48-62-1912
Magnifying glass
Hover image to zoom

SDS Max SLEDGE Floor Scraper Replacement Kit, 48-62-1912

Brand:
Milwaukee
SKU:
48-62-1912
Rating:
(0)
Q&A:
(0)
SDS Max SLEDGE Floor Scraper Replacement Kit, 48-62-1912
Magnifying glass
Hover image to zoom
$46.39 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Metallics
Product Highlight: Bit Type
Scraper

Description

–
The MILWAUKEE SDS Max SLEDGE Floor Scraper Replacement Kit is designed for the SDS Max SLEDGE Floor Scraper (48-62-4096). This kit includes a 6" wide sharpened, flexible blade for efficient removal of tile, linoleum, laminate, and adhesive. The countersunk bolts, lock nuts, and washers prevent bolt loosening for enhanced blade security. This kit includes (1) Milwaukee SDS Max SLEDGE Floor Scraper Blade, (4) Countersunk Bolts, (4) Lock Nuts, and (4) Split Lock Washers.
  • Replacement kit for Milwaukee SDS Max SLEDGE Floor Scraper (48-62-4096)
  • 6" sharpened, flexible blade for easy removal of tile, linoleum, laminate, and adhesive
  • Countersunk bolts, lock nuts, and washers prevent bolt loosening for enhanced blade security
  • Kit Includes: (1) SDS Max SLEDGE Floor Scraper Blade, (4) Countersunk Bolts, (4) Lock Nuts, and (4) Split Lock Washers
  • Designed for SDS Max rotary hammers in hammer-only mode
  • German Made

Specs

–
Application:

Ceramic Tile

Flooring

Masonry

Material:

Metal

Country of Origin:

Germany

Color:

Metallics

Product Type:

Accessory

Bit Type:

Scraper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy