Apply to be a TradeMaster!
SPL/RDHEX Demo 1" x 12" Flat Chisel, 48-62-2020

SPL/RDHEX Demo 1" x 12" Flat Chisel, 48-62-2020

Brand:
Milwaukee
SKU:
48-62-2020
Rating:
(0)
Q&A:
(0)
SPL/RDHEX Demo 1" x 12" Flat Chisel, 48-62-2020
$19.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Bit Type
Chisel
Product Highlight: Material
High Carbon Steel

Description

–
Milwaukee Tool has a full line of demolition steel accessories with a variety of shanks (SDS Plus, SDS Max, spline or round Hex, 3/4 Hex, and 1-1/8 collared Hex with notch). The Milwaukee 48-62-2020 is a 1" x 12" Spline round Hex demo flat chisel. This demolition steel hammer accessory is ideally used with Milwaukee 2" Spline drive rotary hammer 5340 - 21. made from forged high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete.
  • 12 inch overall length
  • 3/4 inch Hex with 21/32 inch Round Shank
  • Cold Chisel
  • Made from forged high grade steel

Specs

–
Material:

High Carbon Steel

Bit Type:

Chisel

Size:

3/4"

Product Type:

Chisel

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy