Apply to be a TradeMaster!
SPL/RDHEX Demo 1" x 18" Flat Chisel, 48-62-2030

SPL/RDHEX Demo 1" x 18" Flat Chisel, 48-62-2030

Brand:
Milwaukee
SKU:
48-62-2030
Rating:
(0)
Q&A:
(0)
SPL/RDHEX Demo 1" x 18" Flat Chisel, 48-62-2030
$27.61 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
18" Length

Description

–
Drop forged of high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete. One per package.
  • 18 inch overall length
  • 3/4 inch Hex with 21/32 inch Round Shank
  • Cold Chisel
  • Made from forged high grade steel

Specs

–
Product Type:

Chisel

Size:

1"

Length (Inches):

18"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy