Apply to be a TradeMaster!
SPL/RDHEX Demo 1-1/2" x 12" Scaling Chisel, 48-62-2040

SPL/RDHEX Demo 1-1/2" x 12" Scaling Chisel, 48-62-2040

Brand:
Milwaukee
SKU:
48-62-2040
Rating:
(0)
Q&A:
(0)
SPL/RDHEX Demo 1-1/2" x 12" Scaling Chisel, 48-62-2040
$19.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Bit Type
Chisel
Product Highlight: Material
High Carbon Steel

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Scaling chisels are ideal of cleaning concrete and removing scale and rust. Additionally, scaling chisels can be used for cutting troughs and some asphalt. The widened tip design allows for faster surface material removal. This chisel is specifically designed for spline rotary hammers and should be used in hammer only mode.
  • 1-1/2 inch width x 12 inch overall length
  • 3/4 inch Hex with 21/32 inch Round Shank
  • Made from forged high grade steel
  • Scaling Chisel

Specs

–
Size:

1-1/2"

Material:

High Carbon Steel

Country of Origin:

Germany

Bit Type:

Chisel

Product Type:

Chisel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy