Apply to be a TradeMaster!
3/4" HEX Demo 12" Bull Point, 48-62-3000
3/4" HEX Demo 12" Bull Point, 48-62-3000
$19.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Masonry
Product Highlight: Material
Steel

Description

–
Drop forged of high grade steel, this hammer iron with heat treated work areas is used for demolition work and starting holes in the center of a concrete slab. One per package.
  • 12 inch overall length
  • 3/4 inch Hex Shank
  • Bull Point
  • Made from forged high grade steel

Specs

–
Country of Origin:

USA

Bit Type:

Masonry

Material:

Steel

Product Type:

Chisel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy