Apply to be a TradeMaster!
Main product image of 1-1/8" Hex 16" Moil Point Chisel, 48-62-4001
Magnifying glass
Hover image to zoom

1-1/8" Hex 16" Moil Point Chisel, 48-62-4001

Brand:
Milwaukee
SKU:
48-62-4001
Rating:
(0)
Q&A:
(0)
1-1/8" Hex 16" Moil Point Chisel, 48-62-4001
Magnifying glass
Hover image to zoom
$47.70 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Bit Type
Chisel
Product Highlight: Material
Steel

Description

–
The MILWAUKEE 1-1/8" Hex 16" Moil Point Chisels are forged from high-grade steel to deliver long-lasting performance and life. These breaker moil point chisels are designed for general chipping and breaking in concrete applications. The moil point bits are coated for rust prevention. The 1-1/8" Hex notch shank is for use with the MX FUEL Breaker and corded electric breaker hammers.
  • Moil Point
  • 16" Length
  • Starting holes, general chipping and breaking
  • 1-1/8" Hex Notch Shank
  • Forged from high grade steel
  • Wide range of other tip types available
  • Shot-peened for improved performance
  • For use with MX FUEL and corded electric breaker hammers
  • Not for use with pneumatic or hydraulic breakers

Specs

–
Product Type:

Chisel

Application:

Concrete

Size:

1-1/8"

Bit Type:

Chisel

Material:

Steel

Country of Origin:

Germany

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy