Apply to be a TradeMaster!
1-1/8" Hex Demo 3" Chisel, 48-62-4010

1-1/8" Hex Demo 3" Chisel, 48-62-4010

Brand:
Milwaukee
SKU:
48-62-4010
Rating:
(0)
Q&A:
(0)
1-1/8" Hex Demo 3" Chisel, 48-62-4010
$50.88 each
In Stock
In Stock
Get 6 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for cleaning concrete, scale, rust, cutting troughs and some asphalt. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
  • 1-1/8 inch Collared Hex Shank with Notch
  • 3 inch width x 20-1/2 inch overall length
  • Chisel
  • Made from forged high grade steel

Specs

–
Size:

1-1/8"

Product Type:

Chisel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy