Apply to be a TradeMaster!
Main product image of 1-1/8" Hex Demo 17-1/2" Asphalt Cutter, 48-62-4020
Magnifying glass
Hover image to zoom

1-1/8" Hex Demo 17-1/2" Asphalt Cutter, 48-62-4020

Brand:
Milwaukee
SKU:
48-62-4020
Rating:
(0)
Q&A:
(0)
1-1/8" Hex Demo 17-1/2" Asphalt Cutter, 48-62-4020
Magnifying glass
Hover image to zoom
$108.40 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"

Description

–
Drop forged wide blade chisel used to cut up and remove old asphalt sidewalk. One per package. Features: asphalt cutter. 1-1/8 in. collared hex shank with notch. 5 in. width x 17-1/2 in. overall length. Made from forged high grade steel.
  • 1-1/8 inch Collared Hex Shank with Notch
  • 5 inch width x 17-1/2 inch overall length
  • Asphalt Cutter
  • Made from forged high grade steel

Specs

–
Size:

1-1/8"

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy