Apply to be a TradeMaster!
Main product image of 1-1/8" Hex Demo 15-1/2" Ground Rod Driver, 48-62-4045
Magnifying glass
Hover image to zoom

1-1/8" Hex Demo 15-1/2" Ground Rod Driver, 48-62-4045

Brand:
Milwaukee
SKU:
48-62-4045
Rating:
(0)
Q&A:
(0)
1-1/8" Hex Demo 15-1/2" Ground Rod Driver, 48-62-4045
Magnifying glass
Hover image to zoom
$102.38 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Length (Inches)
15-1/2" Length

Description

–
Drives soft ground rods. Socket depth - 3 in., inner diameter - .906. rod diameter 5/8 in. and 3/4 in., length 15-1/2 in.
  • 1 inch hole and 15-1/2 inch overall length
  • 1-1/8 inch Collared Hex Shank with Notch
  • Ground Rod Driver
  • Made from forged high grade steel

Specs

–
Product Type:

Ground Rod Driver

Size:

1-1/8"

Length (Inches):

15-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy