Apply to be a TradeMaster!
1-1/8" Hex Demo 8" x 8" Tamper Plate, 48-62-4055

1-1/8" Hex Demo 8" x 8" Tamper Plate, 48-62-4055

Brand:
Milwaukee
SKU:
48-62-4055
Rating:
(0)
Q&A:
(0)
1-1/8" Hex Demo 8" x 8" Tamper Plate, 48-62-4055
$173.50 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Length (Inches)
8" Length

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for compacting dirt and tamping asphalt. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
  • 8 inch x 8 inch square
  • Made from forged high grade steel
  • Tamper Plate only
  • Use with 48-62-4060

Specs

–
Length (Inches):

8"

Product Type:

Drill Bit

Size:

1-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy