Apply to be a TradeMaster!
1-1/8" Hex Demo 15-1/2" Tamper Shank, 48-62-4060

1-1/8" Hex Demo 15-1/2" Tamper Shank, 48-62-4060

Brand:
Milwaukee
SKU:
48-62-4060
Rating:
(0)
Q&A:
(0)
1-1/8" Hex Demo 15-1/2" Tamper Shank, 48-62-4060
$81.21 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Length (Inches)
15-1/2" Length

Description

–
Replaceable shank only to be used with tamper plate 48-62-4050 or 48-62-4055 for compacting dirt and sand. One per package.
  • 1-1/8 inch Collared Hex Shank with Notch
  • 15-1/2 inch overall length
  • Made from forged high grade steel
  • Tamper Shank only
  • Use with 48-62-4050, 48-62-4055, or 48-62-4061

Specs

–
Size:

1-1/8"

Product Type:

Drill Bit

Length (Inches):

15-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy