Apply to be a TradeMaster!
Main product image of SDS Max Bull Point Chisel 24", 48-62-4062
Magnifying glass
Hover image to zoom
SDS Max Bull Point Chisel 24", 48-62-4062
Magnifying glass
Hover image to zoom
$49.96 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Bull point chisels are ideal for general demolition and starting holes in brick, block, and concrete. The long bit length allows for increased reach and reduces user fatigue in downward chiseling applications. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
  • 24" overall length
  • Bull Point tip is ideal for general demolition and starting holes in brick, block and concrete
  • Designed for SDS Max rotary hammers
  • High Grade forged steel for durability
  • Long length for extended reach

Specs

–
Product Type:

Chisel

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy