The Day Savers – A National Tradesmen Day Contest
SDS Max Flat Chisel 1" x 24", 48-62-4064

SDS Max Flat Chisel 1" x 24", 48-62-4064

Brand:
Milwaukee
SKU:
48-62-4064
Rating:
(0)
Q&A:
(0)
SDS Max Flat Chisel 1" x 24", 48-62-4064
$49.96 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Length (Inches)
24" Length

Description

Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Flat chisels are ideal for general demolition and surface cleaning in brick, block, and concrete. The long bit length allows for increased reach and reduces user fatigue in downward chiseling applications. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
  • 1" width
  • 24" overall length
  • Designed for SDS Max rotary hammers
  • Flat tip is ideal for general demolition and surface cleaning in brick, block and concrete
  • High Grade forged steel for durability

Specs

Size:

1"

Product Type:

Chisel

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy