Apply to be a TradeMaster!
Main product image of SDS Max Bushing Tool 10-1/2", 48-62-4065
Magnifying glass
Hover image to zoom

SDS Max Bushing Tool 10-1/2", 48-62-4065

Brand:
Milwaukee
SKU:
48-62-4065
Rating:
(0)
Q&A:
(0)
SDS Max Bushing Tool 10-1/2", 48-62-4065
Magnifying glass
Hover image to zoom
$79.96 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10-1/2"

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Bushing tools are ideal for leveling concrete surfaces and removing excess concrete during finishing work. Additional, bushing tools can be used to roughen a smooth concrete to prepare the surface for additional concrete or a coating. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
  • 10-1/2" overall length
  • 1-3/4" width
  • Designed for SDS Max rotary hammers
  • High Grade forged steel for durability
  • produces exterior finish

Specs

–
Size:

10-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy