Apply to be a TradeMaster!
SDS Max Asphalt Cutter 16-1/2", 48-62-4066
SDS Max Asphalt Cutter 16-1/2", 48-62-4066
$102.38 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16-1/2"

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for cutting asphalt or hard ground (do not use for concrete). This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
  • 5 inch width x 16-1/2 inch overall length
  • Asphalt Cutter
  • Made from forged high grade steel
  • SDS Max Shank

Specs

–
Product Type:

Chisel

Size:

16-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy