Apply to be a TradeMaster!
Main product image of SDS Max Bull Point Chisel 12" , 48-62-4075
Magnifying glass
Hover image to zoom
SDS Max Bull Point Chisel 12" , 48-62-4075
Magnifying glass
Hover image to zoom
$14.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Percussion
Product Highlight: Material
High Speed Steel

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for starting holes in concrete slabs, general chipping and breaking applications. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
  • 12" overall length
  • Bull Point
  • Made from forged high grade steel
  • SDS Max Shank

Specs

–
Bit Type:

Percussion

Country of Origin:

Germany

Product Type:

Chisel

Material:

High Speed Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy