Apply to be a TradeMaster!
Main product image of SDS Max Flat Chisel 12" , 48-62-4079
Magnifying glass
Hover image to zoom

SDS Max Flat Chisel 12" , 48-62-4079

Brand:
Milwaukee
SKU:
48-62-4079
Rating:
(0)
Q&A:
(0)
SDS Max Flat Chisel 12" , 48-62-4079
Magnifying glass
Hover image to zoom
$14.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Chisel
Product Highlight: Material
Carbide Tipped
Product Highlight: Size
12"

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Excellent for general chipping and breaking applications. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
  • Cold Chisel
  • Made from forged high grade steel
  • SDS Max Shank
  • High grade forged steel for durability

Specs

–
Bit Type:

Chisel

Product Type:

Chisel

Country of Origin:

Germany

Material:

Carbide Tipped

Size:

12"

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy