Apply to be a TradeMaster!
SDS Max Scaling Chisel 1-1/2" X 12" , 48-62-4082

SDS Max Scaling Chisel 1-1/2" X 12" , 48-62-4082

Brand:
Milwaukee
SKU:
48-62-4082
Rating:
(0)
Q&A:
(0)
SDS Max Scaling Chisel 1-1/2" X 12" , 48-62-4082
$19.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Chisel
Product Highlight: Size
1-1/2"
Product Highlight: Material
High Carbon Steel

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Designed to clean concrete, scale, rust and cut troughs and some asphalt. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
  • 1-1/2 inch width x 12 inch overall length
  • Made from forged high grade steel
  • Scaling Chisel
  • SDS Max Shank

Specs

–
Bit Type:

Chisel

Size:

1-1/2"

Application:

Concrete

Country of Origin:

Germany

Product Type:

Chisel

Material:

High Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy