The Day Savers – A National Tradesmen Day Contest
SDS Max Tile Chisel 3-1/4" X 12", 48-62-4088

SDS Max Tile Chisel 3-1/4" X 12", 48-62-4088

Brand:
Milwaukee
SKU:
48-62-4088
Rating:
(0)
Q&A:
(0)
SDS Max Tile Chisel 3-1/4" X 12", 48-62-4088
$46.21 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Length (Inches)
12" Length

Description

Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Tile chisels are ideal for removing tile, laminate, and other composite material. Tiles chisels can be used for concrete applications. The angled, offset head design and extended tip allow for flush surface material removal. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
  • 12" overall length
  • 3-1/4" width
  • Designed for SDS Max rotary hammers
  • High Grade forged steel for durability
  • Removes tiles, laminates, and other composite materials

Specs

Size:

4"

Product Type:

Chisel

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy