Apply to be a TradeMaster!
Main product image of SDS Max Clay Spade Chisel 4-1/4" X 16", 48-62-4094
Magnifying glass
Hover image to zoom

SDS Max Clay Spade Chisel 4-1/4" X 16", 48-62-4094

Brand:
Milwaukee
SKU:
48-62-4094
Rating:
(0)
Q&A:
(0)
SDS Max Clay Spade Chisel 4-1/4" X 16", 48-62-4094
Magnifying glass
Hover image to zoom
$99.96 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/4"
Product Highlight: Length (Inches)
16" Length

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Clay spades are designed to dig into clay, hard packed gravel, and dirt. Do not use this tool on concrete or asphalt. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
  • Blade length 4-1/4" 16" overall lenth
  • Designed for SDS Max rotary hammers
  • Digs clay
  • dirt (DO NOT use for concrete)
  • hard packed gravel

Specs

–
Product Type:

Chisel

Size:

4-1/4"

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy