Apply to be a TradeMaster!
Main product image of SDS Max SLEDGE Floor Scraper, 48-62-4096
Magnifying glass
Hover image to zoom
SDS Max SLEDGE Floor Scraper, 48-62-4096
Magnifying glass
Hover image to zoom
$296.54 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE SDS Max SLEDGE Floor Scraper stays sharper longer. Optimized design delivers up to 2x faster material removal. The SLEDGE Floor Scraper is ideal for tile, linoleum, laminate, and adhesive removal. This floor scraping chisel has a 6" wide blade for increased productivity. The sharpened, flexible blade cuts under material faster with a beveled plate edge to prevent material binding. The countersunk bolts reduce loosening, and high grade forged steel provides maximum durability. For use with SDS Max rotary hammers.
  • Milwaukee SLEDGE Chisels: Longest Lasting. Most Productive.
  • 6" wide blade for increased productivity
  • Up to 2x faster material removal
  • Ideal for tile, linoleum, laminate, and adhesive removal
  • Beveled plate edge prevents material binding
  • Sharpened, flexible blade cuts under material faster
  • Countersunk bolts reduce loosening
  • SDS Max SLEDGE Floor Scraper replacement parts available
  • High grade forged steel body for maximum durability
  • For use with SDS Max rotary hammers
  • German Made

Specs

–
Product Type:

Chisel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy