Apply to be a TradeMaster!
SDS Max SLEDGE 3" Scaling Chisel (Pack of 25), 48-62-4187

SDS Max SLEDGE 3" Scaling Chisel (Pack of 25), 48-62-4187

Brand:
Milwaukee
SKU:
48-62-4187
Rating:
(0)
Q&A:
(0)
SDS Max SLEDGE 3" Scaling Chisel (Pack of 25), 48-62-4187
$42.68 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length

Description

–
The MILWAUKEE SDS Max SLEDGE Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels. The SDS Max SLEDGE 3" Scaling Chisel is forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisel. This chisel is engineered with reinforced edges to stay sharper longer. Designed with a wide tip optimized for larger surface areas, this chisel is ideal for removing concrete, mortar, rust, cutting troughs and asphalt. No re-sharpening or re-hardening is necessary, reducing downtime. This MILWAUKEE SDS Max SLEDGE 3" Scaling Chisel is designed for use with SDS Max rotary hammers.
  • Milwaukee SLEDGE Chisels: Longest Lasting. Most Productive.
  • Reinforced edges deliver maximum durability and reduced wear over the life of the chisel
  • Engineered to maintain sharper edges for increased productivity
  • Wide tip optimized for larger surface areas
  • Ideal for removing concrete, mortar, rust, cutting troughs, and asphalt

Specs

–
Product Type:

Chisel

Length (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy