Apply to be a TradeMaster!
Main product image of 1" x 16" SDS MAX SLEDGE Flat Chisel
Magnifying glass
Hover image to zoom

1" x 16" SDS MAX SLEDGE Flat Chisel

Brand:
Milwaukee
SKU:
48-62-4252
Rating:
(0)
Q&A:
(0)
1" x 16" SDS MAX SLEDGE Flat Chisel
Magnifying glass
Hover image to zoom
$25.47 each
In Stock
In Stock
Get 2 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
16" Length

Description

–
Features
  • Milwaukee SLEDGE Chisels: Longest Lasting. Most Productive.
  • Longer tip length for maximum life over standard Milwaukee chisels
  • Reinforced edges delivers maximum durability and reduced wear over the life of the chisel
  • Engineered to maintain sharper edges for increased productivity
  • Ideal for starting holes, general chipping and breaking concrete

Specs

–
Size:

1"

Application:

Concrete

Masonry

Length (Inches):

16"

Product Type:

Chisel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy