Apply to be a TradeMaster!
Main product image of SDS Plus Bull Point Chisel 10" , 48-62-6010
Magnifying glass
Hover image to zoom
SDS Plus Bull Point Chisel 10" , 48-62-6010
Magnifying glass
Hover image to zoom
$12.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Bull Point, Chisel
Product Highlight: Material
Carbide Tipped

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Drop forged of high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete. This chisel is specifically designed for SDS Plus rotary hammers and should be used in hammer only mode.
  • 10 inch overall length
  • Bull Point
  • Made from forged high grade steel
  • SDS Plus Shank

Specs

–
Country of Origin:

Germany

Product Type:

Chisel

Bit Type:

Bull Point

Chisel

Material:

Carbide Tipped

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy