Apply to be a TradeMaster!
Main product image of SDS Plus Scaling Chisel 1/2", 48-62-6022
Magnifying glass
Hover image to zoom
SDS Plus Scaling Chisel 1/2", 48-62-6022
Magnifying glass
Hover image to zoom
$26.34 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1/2" Length

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Scaling chisels are ideal of cleaning concrete and removing scale and rust. Additionally, scaling chisels can be used for cutting troughs and some asphalt. The widened tip design allows for faster surface material removal and the short length allows for easy access in tight spaces. This chisel is specifically designed for SDS Plus rotary hammers and should be used in hammer only mode.
  • 1-3/16" width
  • 5-1/2" overall length
  • Cleans concrete, scale, rust, cuts troughs and some asphalt
  • Designed for SDS Plus rotary hammers
  • High Grade forged steel for durability

Specs

–
Length (Inches):

1/2"

Product Type:

Chisel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy