Apply to be a TradeMaster!
Main product image of SDS Plus 5/8"X10" Ground Rod Driver, 48-62-6031
Magnifying glass
Hover image to zoom

SDS Plus 5/8"X10" Ground Rod Driver, 48-62-6031

Brand:
Milwaukee
SKU:
48-62-6031
Rating:
(0)
Q&A:
(0)
SDS Plus 5/8"X10" Ground Rod Driver, 48-62-6031
Magnifying glass
Hover image to zoom
$51.82 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. The SDS Plus 5/8 in. x 10 in. ground rod driver is an ideal solution for driving common ground rods for electrical circuits into soft soil. Designed to drive 1/2 in. and 5/8 in. diameter temporary and permanent ground rods, the SDS Plus ground rod driver is a great tool for residential and commercial grounding applications. The SDS Plus shank allows the ground rod driver to be used in SDS Plus tools, providing an alternative to manual ground rod driving methods. The SDS Plus ground rod driver is designed to work hammer only mode.
  • Alternative to manual ground rod driving
  • For driving ½" and 5/8" ground rods
  • Inner diameter is 0.65"
  • Overall length is 10"
  • Socket Depth is 2-9/16"
  • Up to 20% longer life
  • Works with SDS Plus Rotary Hammers in hammer only mode

Specs

–
Size:

5/8"

Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy