Apply to be a TradeMaster!
Main product image of SDS Plus Mortar Scraper 7" , 48-62-6035
Magnifying glass
Hover image to zoom
SDS Plus Mortar Scraper 7" , 48-62-6035
Magnifying glass
Hover image to zoom
$14.62 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Solid Carbide
Product Highlight: Bit Type
Scraper

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Removes mortar between bricks, blocks, stones, and in corners and tight edges. This chisel is specifically designed for SDS Plus rotary hammers and should be used in hammer only mode.
  • 9/16 inches X 7 inches overall length
  • SDS Plus Shank
  • Up to 20% longer life
  • Removes mortar between bricks, blocks, stones, in corners and tight edges

Specs

–
Material:

Solid Carbide

Bit Type:

Scraper

Product Type:

Chisel

Country of Origin:

Germany

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy