Apply to be a TradeMaster!
Main product image of SDS Plus SLEDGE Floor Scraper 5" X 10", 48-62-6046
Magnifying glass
Hover image to zoom

SDS Plus SLEDGE Floor Scraper 5" X 10", 48-62-6046

Brand:
Milwaukee
SKU:
48-62-6046
Rating:
(0)
Q&A:
(0)
SDS Plus SLEDGE Floor Scraper 5" X 10", 48-62-6046
Magnifying glass
Hover image to zoom
$131.33 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
The MILWAUKEE SDS Plus SLEDGE Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels. The SDS Plus SLEDGE Floor Scraper is engineered with a 5" wide blade to remove 25% more material, maximizing removal of tile, linoleum, laminate, and adhesive. The sharpened, flexible 5" blade cuts under material faster and has a beveled plate edge to prevent material binding. The floor scraper is also equipped with countersunk bolts to reduce loosening. This MILWAUKEE SDS Plus SLEDGE Floor Scraper is designed for use with SDS Plus rotary hammers.
  • Milwaukee SLEDGE Chisels: Longest Lasting. Most Productive.
  • 5" blade width for 25% more material removal
  • Ideal for tile, linoleum, laminate, and adhesive removal
  • Beveled plate edge prevents material binding
  • Sharpened, flexible blade cuts under material faster

Specs

–
Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy