Apply to be a TradeMaster!
Main product image of 1/2" SDS Plus Sledge Self Sharpening Bull Point Chisel
Magnifying glass
Hover image to zoom

1/2" SDS Plus Sledge Self Sharpening Bull Point Chisel

Brand:
Milwaukee
SKU:
48-62-6050
Rating:
(0)
Q&A:
(0)
1/2" SDS Plus Sledge Self Sharpening Bull Point Chisel
Magnifying glass
Hover image to zoom
$18.87 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Steel
Product Highlight: Size
1/2"

Description

–

Overview

Milwaukee's SDS Plus SLEDGE Chisels stay sharper longer. Reinforced edges deliver maximum durability and reduced wear over the life of the chisel. These chisels are engineered to maintain sharper edges for increased productivity and maximum life. No re-sharpening or re-hardening is necessary, reducing downtime. Our MILWAUKEE SDS Plus SLEDGE Chisels are designed for SDS Plus rotary hammers with high grade forged steel for maximum durability and longer life in concrete demolition over the standard chisels


Features

  • Milwaukee SLEDGE Chisels stay sharper longer
  • Reinforced edges deliver maximum durability and reduce wear
  • Engineered to maintain sharper edges for increased productivity
  • Longer tip length vs. standard chisels for maximum life
  • No re-sharpening or re-hardening necessary for reduced down time
  • For use with SDS-PLUS rotary hammers
  • Longer life in concrete demolition over standard Milwaukee chisels
  • High grade forged steel for maximum durability

Specs

–
Product Type:

Chisel

Material:

Forged Steel

Size:

1/2"

Shank Style:

SDS Plus

Application:

Brick

Concrete

Masonry

Ceramic Tile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy