Overview
Milwaukee's SDS Plus SLEDGE Chisels stay sharper longer. Reinforced edges deliver maximum durability and reduced wear over the life of the chisel. These chisels are engineered to maintain sharper edges for increased productivity and maximum life. No re-sharpening or re-hardening is necessary, reducing downtime. Our MILWAUKEE SDS Plus SLEDGE Chisels are designed for SDS Plus rotary hammers with high grade forged steel for maximum durability and longer life in concrete demolition over the standard chisels
Features
| Product Type: | Chisel |
|---|---|
| Material: | Forged Steel |
| Size: | 1-1/2" |
| Length (Inches): | 10" |
| Shank Style: | SDS Plus |
| Application: | Concrete Ceramic Tile Brick Masonry |