Apply to be a TradeMaster!
Main product image of SDS Plus Tile Chisel 3" X 6", 48-62-6058
Magnifying glass
Hover image to zoom

SDS Plus Tile Chisel 3" X 6", 48-62-6058

Brand:
Milwaukee
SKU:
48-62-6058
Rating:
(0)
Q&A:
(0)
SDS Plus Tile Chisel 3" X 6", 48-62-6058
Magnifying glass
Hover image to zoom
$40.17 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Length (Inches)
6" Length

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Tile chisels are ideal for removing tile, laminate, and other composite material. Tiles chisels can be used for concrete applications. The angled, offset head design and extended tip allow for flush surface material removal. This chisel is specifically designed for SDS Plus rotary hammers and should be used in hammer only mode.
  • 3" width
  • 6" overall length
  • and other composite materials
  • Designed for SDS Plus rotary hammers
  • High Grade forged steel for durability

Specs

–
Length (Inches):

6"

Size:

3"

Product Type:

Chisel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy