The Day Savers – A National Tradesmen Day Contest
Main product image of SDS Plus SLEDGE Bull Point & Flat Chisel (Pack of 2), 48-62-6080
Magnifying glass
Hover image to zoom

SDS Plus SLEDGE Bull Point & Flat Chisel (Pack of 2), 48-62-6080

Brand:
Milwaukee
SKU:
48-62-6080
Rating:
(0)
Q&A:
(0)
SDS Plus SLEDGE Bull Point & Flat Chisel (Pack of 2), 48-62-6080
Magnifying glass
Hover image to zoom
$29.97 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Bit Type
Chisel
Product Highlight: Material
Steel

Description

The MILWAUKEE SDS Plus SLEDGE Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels. The 2 Pack SDS Plus SLEDGE Bull Point & Flat Chisels are forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisels. These SLEDGE chisels are engineered with reinforced edges to stay sharper longer. They feature longer tip lengths vs. standard chisels for up to 3x longer life. The SLEDGE Bull Point Chisel is ideal for starting holes, and both chisels are designed for general chipping and breaking concrete. No re-sharpening or re-hardening is necessary, reducing downtime. These MILWAUKEE SDS Plus SLEDGE Bull Point and Flat Chisels are designed for use with SDS Plus rotary hammers.
  • Milwaukee SLEDGE Chisels: Longest Lasting. Most Productive.
  • Longer tip length for up to 3x longer life vs. standard chisels
  • Reinforced edges deliver maximum durability and reduce wear over the life of the chisel
  • Engineered to maintain sharper edges for increased productivity
  • Ideal for starting holes, general chipping and breaking concrete
  • No re-sharpening or re-hardening necessary for reduced down time
  • High grade forged steel for maximum durability
  • German Made

Specs

Country of Origin:

Germany

Product Type:

Chisel

Bit Type:

Chisel

Application:

Concrete

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy