Apply to be a TradeMaster!
Main product image of BOLT Headlamp Mount, 48-73-1090
Magnifying glass
Hover image to zoom

BOLT Headlamp Mount, 48-73-1090

Brand:
Milwaukee
SKU:
48-73-1090
Rating:
(0)
Q&A:
(0)
BOLT Headlamp Mount, 48-73-1090
Magnifying glass
Hover image to zoom
$7.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE BOLT Reversible Hard Hat Headlamp Mount is compatible with Milwaukee Hard Hats. The hard hat headlamp mount provides a secure, easy attachment for clicks on headlamps. The hard hat headlamp mount clips onto the front or back of Milwaukee hard hats. The detent ensures that the light will remain securely attached. This headlamp mount is compatible with most headlamps and both the BOLT headlamp mount and webbing are included.
  • Adapt to Your Jobsite - BOLT System Accessory
  • Secure, Easy Attachment
  • Includes Webbing with Mount
  • Detachable
  • Lightweight, Ergonomic Design
  • Deminsions 1.25" x 4.375" x 1.625" (HxLxW)
  • Durable Construction for Jobsite Conditions

Specs

–
Color:

Black

Country of Origin:

USA

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy