Apply to be a TradeMaster!
Main product image of BOLT Low-Profile Headlamp Mount, 48-73-1094
Magnifying glass
Hover image to zoom

BOLT Low-Profile Headlamp Mount, 48-73-1094

Brand:
Milwaukee
SKU:
48-73-1094
Rating:
(0)
Q&A:
(0)
BOLT Low-Profile Headlamp Mount, 48-73-1094
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE BOLT Low-Profile Headlamp Mount allows headlamp compatibility with BOLT eye visors and select BOLT full face shields. The headlamp mount is reversible and secures into the Front or Rear BOLT Mount of your MILWAUKEE head protection for added convenience. The BOLT Low-Profile Headlamp Mount works with Milwaukee and most other professional brand headlamps. All MILWAUKEE safety helmets and hard hats are BOLT compatible. This low-profile headlamp mount is part of the BOLT accessory system which allows users to Secure Accessories Simultaneously.
  • Allows Headlamp Compatibility with Milwaukee BOLT Eye Visors and Select BOLT Full Face Shields
  • Included with Select Milwaukee BOLT Accessories
  • Compatible with Milwaukee Safety Helmets & Hard Hats
  • Webbing included
  • Tool-free Attachment
  • Reversible - Secures to Front and Rear BOLT Mounts
  • Pull latch for quick detachment
  • Lightweight, Low-Profile Design
  • Compatible with Most Headlamps

Specs

–
Country of Origin:

Taiwan

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy