Apply to be a TradeMaster!
Main product image of BOLT 4-Point Ratcheting Suspension , 48-73-1096
Magnifying glass
Hover image to zoom
BOLT 4-Point Ratcheting Suspension , 48-73-1096
Magnifying glass
Hover image to zoom
$14.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Red, Black

Description

–
The MILWAUKEE 4-Point Ratcheting Suspension can be quickly adjusted to fit preferences. Milwaukee's suspension lineup features the largest ratcheting adjustment range in the industry. The 4-Point Ratcheting Suspension features a moisture-wicking sweat band to stay cool and dry fast. For better comfort, the suspension comes with cushioned ratchets and crown pads. The sweatband is anti-microbial to prevent odor and bacteria build up and is removable and machine washable. The 4-Point Ratcheting Suspension is compatible with all Milwaukee Hard Hats.
  • Cushioned Ratchet and Crown Pads
  • Compatible with all Milwaukee Hard Hats
  • Evenly Distribute Weight on Head
  • Replacement for Milwaukee Hard Hats w/4pt Ratcheting Suspension
  • Reversible in compatible Milwaukee hard hats
  • sweatband is antimicrobial to prevent odor and bacteria build up
  • Easily Click In and Out

Specs

–
Country of Origin:

USA

Material:

Nylon

Color:

Red

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy