Apply to be a TradeMaster!
Main product image of BOLT 6-Point Ratcheting Suspension , 48-73-1097
Magnifying glass
Hover image to zoom
BOLT 6-Point Ratcheting Suspension , 48-73-1097
Magnifying glass
Hover image to zoom
$18.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Nylon

Description

–
The MILWAUKEE 6-Point Ratcheting Suspension can be quickly adjusted to fit preferences. The suspension has an adjustable swinging ratchet that sits lower on the heads for better comfort. Milwaukee's suspension lineup features the largest ratcheting adjustment range in the industry. The 6-Point Ratcheting Suspension features a moisture-wicking sweat band to stay cool and dry fast. For better comfort, the suspension comes with cushioned ratchet and crown pad. The sweatband is anti-microbial to prevent odor and bacteria build up and is removable and machine washable. The 6-Point Ratcheting Suspension is compatible with all Milwaukee Hard Hats.
  • moisture-wicking Sweat Bands
  • Cushioned Ratchet and Crown Pads
  • Compatible with all Milwaukee Hard Hats
  • Evenly Distribute Weight on Head
  • Replacement for Milwaukee Hard Hats w/4pt Ratcheting Suspension
  • Reversible in compatible Milwaukee hard hats
  • sweatband is antimicrobial to prevent odor and bacteria build up

Specs

–
Country of Origin:

USA

Color:

Red

Black

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy