Apply to be a TradeMaster!
Main product image of Full Brim Hard Hat with 4PT Ratcheting Suspension Type 1 Class E (White)
Magnifying glass
Hover image to zoom

Full Brim Hard Hat with 4PT Ratcheting Suspension Type 1 Class E (White)

Brand:
Milwaukee
SKU:
48-73-1101
Rating:
(0)
Q&A:
(0)
Full Brim Hard Hat with 4PT Ratcheting Suspension Type 1 Class E (White)
Magnifying glass
Hover image to zoom
$25.27 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
The Full Brim Hard Hats with 4-Point Ratcheting Suspension are designed to adapt to your jobsite. The hard hat has a BOLT Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. All MILWAUKEE hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT Marker Clip allows for easy access to pens and markers. A sweatband is included and is moisture wicking for additional comfort. These construction hard hats are ANSI/CSA approved and can be customized by adding your logo.

Product Features
  • Adapt For Your Jobsite
  • BOLT Reversible Headlamp Mount & Marker Clip Slots
  • Four BOLT Accessory Slots and Two Universal Accessory Slots
  • Ratcheting Suspension - Quick Adjustment
  • Compatible with all of BOLT Hard Hat Accessories
  • Sweatband designed for moisture wicking and additional comfort

Specs

–
Product Type:

Hard Hat

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy