Apply to be a TradeMaster!
BOLT Blue Front Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E, 48-73-1104C

BOLT Blue Front Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E, 48-73-1104C

Brand:
Milwaukee
SKU:
48-73-1104C
Rating:
(0)
Q&A:
(0)
BOLT Blue Front Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E, 48-73-1104C
$19.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Material
Polyethylene

Description

–
The MILWAUKEE Blue Front Brim Hard Hat with 4-Point Ratcheting Suspension - Type 1, Class E is designed to adapt to your jobsite. The hard hat has a BOLT Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT Marker Clip allows for easy access to pens and markers. A sweatband is included and is moisture-wicking for additional comfort. These construction hard hats are ANSI/CSA approved and can be customized by adding a logo.
  • Adapt To Your Jobsite
  • Includes a BOLT Headlamp Mount that works with most headlamps
  • CSA Z94.1 Type 1 Class E
  • Ratcheting Suspension - Quickly Adjust
  • Moisture Wicking Sweatband to Stay Cool and Dry Fast
  • Includes a BOLT Marker Clip for easy access to pens and markers
  • Secure Accessories Simultaneously - BOLT Accessory Compatible
  • Largest Ratcheting Adjustment Range
  • Made in USA With Global Materials

Specs

–
Color:

Blue

Material:

Polyethylene

Product Type:

Hard Hat

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy