Apply to be a TradeMaster!
Main product image of BOLT Gray Full Brim Hard Hat w/4pt Ratcheting Suspension (USA) - Type 1, Class E, 48-73-1115
Magnifying glass
Hover image to zoom

BOLT Gray Full Brim Hard Hat w/4pt Ratcheting Suspension (USA) - Type 1, Class E, 48-73-1115

Brand:
Milwaukee
SKU:
48-73-1115
Rating:
(0)
Q&A:
(0)
BOLT Gray Full Brim Hard Hat w/4pt Ratcheting Suspension (USA) - Type 1, Class E, 48-73-1115
Magnifying glass
Hover image to zoom
$25.27
$19.97 each
In Stock
In Stock
Get 25 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene
Product Highlight: Color
Gray

Description

–
The MILWAUKEE Full Brim Hard Hats with 4-Point Ratcheting Suspension - Type 1, Class E are designed to adapt to your jobsite. Four BOLT accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A sweatband is included and is moisture-wicking for additional comfort. These construction hard hats are ANSI/CSA approved and can be customized by adding your logo.
  • Ratcheting Suspension - Quickly Adjust
  • 6 Accessory Slots for Quick Access
  • Moisture Wicking Sweatband Dry Fast
  • Secure Accessories Simultaneously - BOLT Head Protection and Accessories
  • Cushioned Ratchet Pad
  • Largest Ratcheting Adjustment Range
  • Made in USA With Global Materials
  • CSA Z94.1 Type 1 Class E
  • UL Third-Party Tested and Certified

Specs

–
Product Type:

Hard Hat

Material:

Polyethylene

Color:

Gray

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy