The Day Savers – A National Tradesmen Day Contest
BOLT Hi-Viz Green Full Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E, 48-73-1117C

BOLT Hi-Viz Green Full Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E, 48-73-1117C

Brand:
Milwaukee
SKU:
48-73-1117C
Rating:
(0)
Q&A:
(0)
BOLT Hi-Viz Green Full Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E, 48-73-1117C
$24.97 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyethylene

Description

The MILWAUKEE Full Brim Hard Hats with 4-Point Ratcheting Suspension - Type 1, Class E are designed to adapt to your job site. Four BOLT accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. All MILWAUKEE hard hats have a ratcheting suspension for quick adjustment and added comfort.  A sweatband is included and is moisture-wicking for additional comfort. These construction hard hats are approved by ANSI/CSA and can be customized by adding your logo.
  • Adapt To Your Jobsite
  • Includes a BOLT Headlamp Mount that works with most headlamps
  • CSA Z94.1 Type 1 Class E
  • Ratcheting Suspension - Quickly Adjust
  • Moisture Wicking Sweatband to Stay Cool and Dry Fast
  • Includes a BOLT Marker Clip for easy access to pens and markers
  • Secure Accessories Simultaneously - BOLT Accessory Compatible
  • Largest Ratcheting Adjustment Range
  • Made in USA With Global Materials

Specs

Country of Origin:

USA

Material:

Polyethylene

Product Type:

Hard Hat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy