Apply to be a TradeMaster!
Main product image of BOLT White Full Brim Hard Hat w/ 6 pt Ratcheting Suspension (USA) - Type 1, Class E, 48-73-1121
Magnifying glass
Hover image to zoom

BOLT White Full Brim Hard Hat w/ 6 pt Ratcheting Suspension (USA) - Type 1, Class E, 48-73-1121

Brand:
Milwaukee
SKU:
48-73-1121
Rating:
(0)
Q&A:
(0)
BOLT White Full Brim Hard Hat w/ 6 pt Ratcheting Suspension (USA) - Type 1, Class E, 48-73-1121
Magnifying glass
Hover image to zoom
$34.11 each
In Stock
In Stock
Get 57 Wed, Sep 16 - Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White

Description

The MILWAUKEE BOLT Front Brim Hard Hats with 6-Point Suspension - Type 1, Class E is designed to adapt to your jobsite. Four BOLT accessory slots and two universal accessory slots allow you to easily integrate additional personal protection equipment and accessories onto the hard hat. This Milwaukee hard hat includes an adjustable swinging ratchet for better comfort and has a 6-point ratcheting suspension for quick adjustment. The head protection also includes a moisture-wicking sweatband to stay cool and dry fast. These construction hard hats are ANSI/CSA approved and can be customized by adding your logo.
  • Adjustable Swinging Ratchet - Better Comfort
  • Ratcheting Suspension - Quickly Adjust
  • 6 Accessory Slots for Quick Access
  • Ratcheting Suspension - Quickly Adjust
  • Moisture Wicking Sweatband to Stay Cool and Dry Fast
  • Secure Accessories Simultaneously - BOLT Head Protection and Accessories
  • Cushioned Ratchet Pad
  • Largest Ratcheting Adjustment Range
  • Made in USA With Global Materials
  • ANSI/ISEA Z89.1 Type 1 Class E
  • CSA Z94.1 Type 1 Class E
  • UL Third-Party Tested and Certified
  • Includes a Milwaukee logo decal and Identification Stickers
  • UL Third-Party Tested and Certified
  • Includes a Milwaukee logo decal and Identification Stickers

Specs

Color:

White

Product Type:

Hard Hat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy